Zoro Homepage

Universal Air Conditioning, Cn3888Pfxc

  • Mfr # CN3888PFXC

  • Zoro # G9631488


original price: $107.99
10% off
new price: $97.19
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
16 mm
Outlet Diameter
12 mm
Height
385 mm
Length
830 mm
Thickness
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN3888PFXC
Zoro #
G9631488
UPC #
711307189915
Country of Origin
Unknown

Dimensions

Inlet Diameter
16 mm
Outlet Diameter
12 mm
Height
385 mm
Length
830 mm
Thickness
16 mm
Fin Height (mm)
5

Details

Item
A/C Condenser

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.