
Universal Air Conditioning, CN3889PFC
Mfr # CN3889PFC
Zoro # G500626660
original price: $91.39
10% off
new price: $82.25
/ea
Free Shipping & Returns
Key Features
Inlet Diameter
15 mm
Outlet Diameter
14 mm
Height
405 mm
Width
580 mm
Inlet Type
O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN3889PFC
Zoro #
G500626660
UPC #
711307259649
Country of Origin
Unknown
Dimensions
Inlet Diameter
15 mm
Outlet Diameter
14 mm
Height
405 mm
Width
580 mm
Thickness
16 mm
Fin Height (mm)
8
Details
Inlet Type
O-Ring
Item
A/C Condenser
Description
Universal Air Conditioning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.