Zoro Homepage

Universal Air Conditioning, CN3892PFC

  • Mfr # CN3892PFC

  • Zoro # G700626538


product price: $96.45
/ea
Free Shipping & Returns

Key Features

Height
18-1/2 in
Width
29.44 in
Material
Aluminum
Color
Black
Thickness
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN3892PFC
Zoro #
G700626538
UPC #
711307259687
Country of Origin
Unknown

Dimensions

Height
18-1/2 in
Width
29.44 in
Thickness
16 mm

Details

Material
Aluminum
Color
Black
Item
A/C Condenser

Description

Universal Air Conditioning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.