Zoro Homepage

Universal Air Conditioning, Cn3965Pfc

  • Mfr # CN3965PFC

  • Zoro # G9632337


original price: $79.49
9% off
new price: $71.55
/ea

Key Features

Height
15.19 in
Width
25.8 in
Thickness
16 mm
Material
Aluminum
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN3965PFC
Zoro #
G9632337
UPC #
711307281008
Country of Origin
Unknown

Dimensions

Height
15.19 in
Width
25.8 in
Thickness
16 mm

Details

Material
Aluminum
Color
Natural
Includes
Drier
Item
A/C Condenser
Drier Color
Natural
Drier Material
Aluminum

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.