Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Air Conditioning, Cn3968Pfc

  • Mfr # CN3968PFC

  • Zoro # G9632282


original price: $85.99
10% off
new price: $77.39
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
15.5 mm
Outlet Diameter
10 mm
Height
398 mm
Width
570 mm
Thickness
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN3968PFC
Zoro #
G9632282
UPC #
711307268146
Country of Origin
Unknown

Dimensions

Inlet Diameter
15.5 mm
Outlet Diameter
10 mm
Height
398 mm
Width
570 mm
Thickness
16 mm

Details

Item
A/C Condenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.