Zoro Homepage

Universal Air Conditioning, CN3975PFC

  • Mfr # CN3975PFC

  • Zoro # G500626806


original price: $94.59
9% off
new price: $85.15
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
15 mm
Outlet Diameter
15 mm
Height
432 mm
Width
810 mm
Thickness
15.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN3975PFC
Zoro #
G500626806
UPC #
711307245789
Country of Origin
Unknown

Dimensions

Inlet Diameter
15 mm
Outlet Diameter
15 mm
Height
432 mm
Width
810 mm
Thickness
15.9 mm

Details

Item
A/C Condenser

Description

Universal Air Conditioning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.