Zoro Homepage

Universal Air Conditioning, CN3982PFC

  • Mfr # CN3982PFC

  • Zoro # G600626720


original price: $105.99
10% off
new price: $95.39
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Includes
Drier
Color
Black
Thickness
22 mm
Drier Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN3982PFC
Zoro #
G600626720
UPC #
711307259694
Country of Origin
Unknown

Dimensions

Thickness
22 mm

Details

Material
Aluminum
Includes
Drier
Color
Black
Item
A/C Condenser
Drier Material
Aluminum
Drier Color
Natural

Description

Universal Air Conditioning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.