Zoro Homepage

Universal Air Conditioning, CN3985PFC

  • Mfr # CN3985PFC

  • Zoro # G300626747


original price: $110.99
10% off
new price: $99.89
/ea
Free Shipping & Returns

Key Features

Height
15-3/4 in
Width
18.7 in
Material
Aluminum
Thickness
20 mm
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN3985PFC
Zoro #
G300626747
UPC #
711307288533
Country of Origin
Unknown

Dimensions

Height
15-3/4 in
Width
18.7 in
Thickness
20 mm

Details

Material
Aluminum
Color
Natural
Item
A/C Condenser

Description

Universal Air Conditioning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.