Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Air Conditioning, Cn3986Pfc

  • Mfr # CN3986PFC

  • Zoro # G9634942


original price: $96.85
9% off
new price: $87.19
/ea
Free Shipping & Returns

Key Features

Includes
Drier
Material
Aluminum
Color
Natural
Thickness
16 mm
Drier Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN3986PFC
Zoro #
G9634942
UPC #
711307287857
Country of Origin
Unknown

Dimensions

Thickness
16 mm

Details

Includes
Drier
Material
Aluminum
Color
Natural
Item
A/C Condenser
Drier Material
Aluminum
Drier Color
Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.