Zoro Homepage

Universal Air Conditioning, Cn4895Pfxc

  • Mfr # CN4895PFXC

  • Zoro # G9619046


original price: $118.99
10% off
new price: $106.99
/ea
Free Shipping & Returns

Key Features

Height
11 in
Width
30 in
Inlet Type
Male Spring Lock
Material
Aluminum
Thickness
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN4895PFXC
Zoro #
G9619046
UPC #
711307124725
Country of Origin
Unknown

Dimensions

Height
11 in
Width
30 in
Thickness
0.63 in

Details

Inlet Type
Male Spring Lock
Material
Aluminum
Color
Natural
Item
A/C Condenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.