Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Air Conditioning, CN4997PFC

  • Mfr # CN4997PFC

  • Zoro # G300561925


original price: $94.55
6% off
new price: $88.15
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Thickness
17 mm
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CN4997PFC
Zoro #
G300561925
UPC #
711307056507
Country of Origin
Unknown

Dimensions

Thickness
17 mm

Details

Material
Aluminum
Color
Natural
Item
A/C Condenser

Description

Universal Air Conditioning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.