Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Air Conditioning, Co10908C

  • Mfr # CO10908C

  • Zoro # G9622771


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
Piston
Voltage
12V
Suction Port Diameter (mm)
18 mm
Discharge Port Size
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO10908C
Zoro #
G9622771
UPC #
711307211135
Country of Origin
Unknown

Dimensions

Suction Port Diameter (mm)
18 mm
Discharge Port Size
16 mm

Details

Compressor Type
Piston
Voltage
12V
Item
A/C Compressor Assembly

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.