Zoro Homepage

Universal Air Conditioning, CO11154C

  • Mfr # CO11154C

  • Zoro # G200562176


original price: $298.99
8% off
new price: $273.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
Piston
Mounting Style
Tangent
Pulley Diameter
132 mm
Voltage
12V
Number of Grooves
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO11154C
Zoro #
G200562176
UPC #
711307122080
Country of Origin
Unknown

Dimensions

Pulley Diameter
132 mm

Details

Compressor Type
Piston
Mounting Style
Tangent
Voltage
12V
Number of Grooves
6
Item
A/C Compressor Assembly
Gauge Line
46 mm

Description

Universal Air Conditioning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.