Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Air Conditioning, Co11191C

  • Mfr # CO11191C

  • Zoro # G9630480


original price: $301.99
9% off
new price: $271.99
/ea
Free Shipping & Returns

Key Features

Pulley Diameter
120 mm
Voltage
12V
Number of Grooves
7
Discharge Port Size
15.5 mm
Suction Port Diameter (mm)
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO11191C
Zoro #
G9630480
UPC #
711307233588
Country of Origin
Unknown

Dimensions

Pulley Diameter
120 mm
Discharge Port Size
15.5 mm
Suction Port Diameter (mm)
18 mm

Details

Voltage
12V
Number of Grooves
7
Item
A/C Compressor Assembly
Gauge Line
37 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.