Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Air Conditioning, Co11192C

  • Mfr # CO11192C

  • Zoro # G9630112


original price: $236.99
5% off
new price: $224.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Compressor Type
HS18
Includes
Compressor Clutch, Pulley
Pulley Type
5-Groove, Serpentine
Refrigerant
R-134A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO11192C
Zoro #
G9630112
UPC #
711307258420
Country of Origin
Unknown

Details

Material
Aluminum
Compressor Type
HS18
Includes
Compressor Clutch, Pulley
Pulley Type
5-Groove, Serpentine
Refrigerant
R-134A
Color
Natural
Number of Grooves
5
Item
A/C Compressor Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.