
Universal Air Conditioning, Co11214C
Mfr # CO11214C
Zoro # G9631418
original price: $220.99
5% off
new price: $207.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
10S20E
Material
Aluminum
Refrigerant
R-134A
Pulley Type
7-Groove, Serpentine
Includes
Compressor Clutch, Pulley
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CO11214C
Zoro #
G9631418
UPC #
711307210640
Country of Origin
Unknown
Details
Compressor Type
10S20E
Material
Aluminum
Refrigerant
R-134A
Pulley Type
7-Groove, Serpentine
Includes
Compressor Clutch, Pulley
Color
Natural
Number of Grooves
7
Item
A/C Compressor Assembly
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.