
Universal Air Conditioning, CO11224C
Mfr # CO11224C
Zoro # G600562424
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
10SR15C
Material
Aluminum
Pulley Type
7-Groove, Serpentine
Refrigerant
R-134A
Includes
Compressor Clutch, Pulley
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CO11224C
Zoro #
G600562424
UPC #
711307211791
Country of Origin
Unknown
Details
Compressor Type
10SR15C
Material
Aluminum
Pulley Type
7-Groove, Serpentine
Refrigerant
R-134A
Includes
Compressor Clutch, Pulley
Color
Natural
Number of Grooves
7
Item
A/C Compressor Assembly
Description
Universal Air Conditioning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.