Zoro Homepage

Universal Air Conditioning, Co11237C

  • Mfr # CO11237C

  • Zoro # G9631582


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Pulley Diameter
110 mm
Voltage
12V
Features
Control Valve
Gauge Line
50 mm
Number of Grooves
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO11237C
Zoro #
G9631582
UPC #
711307191246
Country of Origin
Unknown

Dimensions

Pulley Diameter
110 mm
Discharge Port Size
15.5 mm
Suction Port Diameter (mm)
28 mm

Details

Voltage
12V
Features
Control Valve
Gauge Line
50 mm
Number of Grooves
6
Item
A/C Compressor Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.