
Universal Air Conditioning, CO11238C
Mfr # CO11238C
Zoro # G200624775
original price: $350.99
5% off
new price: $329.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
Piston
Mounting Style
Tangent
Pulley Diameter
110 mm
Voltage
12V
Features
Electronic Control Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CO11238C
Zoro #
G200624775
UPC #
711307191291
Country of Origin
Unknown
Dimensions
Pulley Diameter
110 mm
Discharge Port Size
15.5 mm
Suction Port Diameter (mm)
28.4 mm
Details
Compressor Type
Piston
Mounting Style
Tangent
Voltage
12V
Features
Electronic Control Valve
Gauge Line
38.5 mm
Item
A/C Compressor Assembly
Description
Universal Air Conditioning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.