Zoro Homepage

Universal Air Conditioning, Co11280C

  • Mfr # CO11280C

  • Zoro # G9632407


original price: $362.99
6% off
new price: $340.99
/ea
Free Shipping & Returns

Key Features

Pulley Diameter
100 mm
Features
Control Valve
Gauge Line
26 mm
Suction Port Diameter (mm)
28 mm
Discharge Port Size
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO11280C
Zoro #
G9632407
UPC #
711307200368
Country of Origin
Unknown

Dimensions

Pulley Diameter
100 mm
Suction Port Diameter (mm)
28 mm
Discharge Port Size
16 mm

Details

Features
Control Valve
Gauge Line
26 mm
Item
A/C Compressor Assembly
Number of Grooves
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.