Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Air Conditioning, Co11286C

  • Mfr # CO11286C

  • Zoro # G9637690


original price: $297.99
5% off
new price: $280.99
/ea
Free Shipping & Returns

Key Features

Pulley Diameter
119 mm
Features
Diode
Voltage
12V
Discharge Port Size
14 mm
Number of Grooves
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO11286C
Zoro #
G9637690
UPC #
711307203192
Country of Origin
Unknown

Dimensions

Pulley Diameter
119 mm
Discharge Port Size
14 mm
Suction Port Diameter (mm)
21 mm

Details

Features
Diode
Voltage
12V
Number of Grooves
6
Gauge Line
47 mm
Item
A/C Compressor Assembly

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.