Zoro Homepage

UNIVERSAL AIR CONDITIONING

  • Mfr # CO11289C

  • Zoro # G002149957


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Pulley Diameter
115 mm
Mounting Style
Tangent
Features
Control Valve
Voltage
12V
Suction Port Diameter (mm)
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO11289C
Zoro #
G002149957
UPC #
711000000000
Country of Origin
Unknown

Dimensions

Pulley Diameter
115 mm
Suction Port Diameter (mm)
18 mm
Discharge Port Size
15 mm

Details

Mounting Style
Tangent
Features
Control Valve
Voltage
12V
Item
A/C Compressor Assembly
Number of Grooves
7
Gauge Line
61 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.