Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Air Conditioning, CO11294C

  • Mfr # CO11294C

  • Zoro # G200624782


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
7
Clutch Diameter
110 mm
Suction Port Diameter (mm)
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO11294C
Zoro #
G200624782
UPC #
711307215553
Country of Origin
Unknown

Dimensions

Clutch Diameter
110 mm
Suction Port Diameter (mm)
18 mm

Details

Number of Grooves
7
Item
A/C Compressor Assembly

Description

Universal Air Conditioning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.