Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Air Conditioning, Co30011C

  • Mfr # CO30011C

  • Zoro # G9635767


original price: $303.99
6% off
new price: $283.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
Wobble Plate
Pulley Diameter
120 mm
Features
Electronic Control Valve
Voltage
12V
Suction Port Diameter (mm)
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO30011C
Zoro #
G9635767
UPC #
711307306343
Country of Origin
Unknown

Dimensions

Pulley Diameter
120 mm
Suction Port Diameter (mm)
18 mm
Discharge Port Size
15 mm

Details

Compressor Type
Wobble Plate
Features
Electronic Control Valve
Voltage
12V
Item
A/C Compressor Assembly

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.