Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Air Conditioning, Co4575C

  • Mfr # CO4575C

  • Zoro # G9624731


original price: $361.99
8% off
new price: $332.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Direct
Refrigerant
R134A
Clutch Diameter
120 mm
Gauge Line
49 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO4575C
Zoro #
G9624731
UPC #
711307208968
Country of Origin
Unknown

Dimensions

Clutch Diameter
120 mm

Details

Mounting Style
Direct
Refrigerant
R134A
Gauge Line
49 mm
Item
A/C Compressor Assembly

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.