Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Air Conditioning Condenser, Cn3220Pfc

  • Mfr # CN3220PFC

  • Zoro # G5389670


original price: $103.99
10% off
new price: $93.59
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
15 mm
Outlet Diameter
9.5 mm
Height
318 mm
Width
640 mm
Thickness
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN3220PFC
Zoro #
G5389670
UPC #
711307065981
Country of Origin
Unknown

Dimensions

Inlet Diameter
15 mm
Outlet Diameter
9.5 mm
Height
318 mm
Width
640 mm
Thickness
25.4 mm

Details

Item
A/C Condenser

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.