
Universal Air Conditioning Condenser, Cn3255Pfxc
Mfr # CN3255PFXC
Zoro # G5392997
original price: $103.99
10% off
new price: $93.59
/ea
Free Shipping & Returns
Key Features
Height
15.55 in
Width
22.84 in
Material
Aluminum
Thickness
0.63 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN3255PFXC
Zoro #
G5392997
UPC #
711307162451
Country of Origin
Unknown
Dimensions
Height
15.55 in
Width
22.84 in
Thickness
0.63 in
Details
Material
Aluminum
Color
Black
Item
A/C Condenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.