
Universal Air Conditioning Condenser, Cn3279Pfc
Mfr # CN3279PFC
Zoro # G5390580
original price: $89.49
9% off
new price: $80.55
/ea
Free Shipping & Returns
Key Features
Height
14.19 in
Width
27-1/2 in
Thickness
0.63 in
Material
Aluminum
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN3279PFC
Zoro #
G5390580
UPC #
711307013654
Country of Origin
Unknown
Dimensions
Height
14.19 in
Width
27-1/2 in
Thickness
0.63 in
Details
Material
Aluminum
Color
Black
Item
A/C Condenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.