
Universal Air Conditioning Condenser, Cn3286Pfc
Mfr # CN3286PFC
Zoro # G5383930
original price: $87.75
8% off
new price: $80.39
/ea
Free Shipping & Returns
Key Features
Height
13.7 in
Width
21.06 in
Thickness
16 mm
Color
Natural
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN3286PFC
Zoro #
G5383930
UPC #
711307362066
Country of Origin
Unknown
Dimensions
Height
13.7 in
Width
21.06 in
Thickness
16 mm
Details
Color
Natural
Material
Aluminum
Item
A/C Condenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.