
Universal Air Conditioning Condenser, Cn3314Pfc
Mfr # CN3314PFC
Zoro # G5383230
original price: $93.25
7% off
new price: $86.19
/ea
Free Shipping & Returns
Key Features
Height
12.13 in
Width
24 in
Material
Aluminum
Thickness
16 mm
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN3314PFC
Zoro #
G5383230
UPC #
711307362103
Country of Origin
Unknown
Dimensions
Height
12.13 in
Width
24 in
Thickness
16 mm
Details
Material
Aluminum
Color
Natural
Item
A/C Condenser
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.