
Universal Air Conditioning Condenser, Cn3423Pfc
Mfr # CN3423PFC
Zoro # G5387388
original price: $124.99
8% off
new price: $113.99
/ea
Free Shipping & Returns
Key Features
Height
15.87 in
Width
24-1/4 in
Material
Aluminum
Thickness
0.79 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN3423PFC
Zoro #
G5387388
UPC #
711307030828
Country of Origin
Unknown
Dimensions
Height
15.87 in
Width
24-1/4 in
Thickness
0.79 in
Details
Material
Aluminum
Color
Natural
Item
A/C Condenser
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.