Zoro Homepage

Universal Air Conditioning Condenser, Cn3490Pfxc

  • Mfr # CN3490PFXC

  • Zoro # G5386539


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Height
14.94 in
Width
25-1/2 in
Thickness
0.63 in
Color
Natural
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN3490PFXC
Zoro #
G5386539
UPC #
711307177790
Country of Origin
Unknown

Dimensions

Height
14.94 in
Width
25-1/2 in
Thickness
0.63 in

Details

Color
Natural
Material
Aluminum
Item
A/C Condenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.