Zoro Homepage

Universal Air Conditioning Condenser, Cn3525Pfc

  • Mfr # CN3525PFC

  • Zoro # G5389646


original price: $93.29
10% off
new price: $83.95
/ea
Free Shipping & Returns

Key Features

Outlet Diameter
10 mm
Height
15.35 in
Width
25.39 in
Thickness
0.63 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN3525PFC
Zoro #
G5389646
UPC #
711307014293
Country of Origin
Unknown

Dimensions

Outlet Diameter
10 mm
Height
15.35 in
Width
25.39 in
Thickness
0.63 in

Details

Color
Black
Material
Aluminum
Item
A/C Condenser

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.