Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Air Conditioning Condenser, Cn3554Pfc

  • Mfr # CN3554PFC

  • Zoro # G5387482


original price: $107.99
10% off
new price: $97.19
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
12 mm
Outlet Diameter
9 mm
Height
393.7 mm
Width
590.5 mm
Thickness
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team