Zoro Homepage

Universal Air Conditioning Condenser, Cn4727Pfc

  • Mfr # CN4727PFC

  • Zoro # G5382418


original price: $119.99
10% off
new price: $107.99
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
12.5 mm
Outlet Diameter
8 mm
Height
381 mm
Width
711.2 mm
Thickness
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN4727PFC
Zoro #
G5382418
UPC #
711307050178
Country of Origin
Unknown

Dimensions

Inlet Diameter
12.5 mm
Outlet Diameter
8 mm
Height
381 mm
Width
711.2 mm
Thickness
25.4 mm

Details

Item
A/C Condenser

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.