Zoro Homepage

Universal Air Conditioning Condenser, Cn4991Pfc

  • Mfr # CN4991PFC

  • Zoro # G5378489


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
M20-1.5
Outlet Diameter
M16-1.5
Height
302 mm
Thickness
29 mm
Inlet Type
MOR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN4991PFC
Zoro #
G5378489
UPC #
711307358519
Country of Origin
Unknown

Dimensions

Inlet Diameter
M20-1.5
Outlet Diameter
M16-1.5
Height
302 mm
Thickness
29 mm

Details

Inlet Type
MOR
Item
A/C Condenser

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.