Zoro Homepage

Universal Air Conditioning, Ev3800Ac

  • Mfr # EV3800AC

  • Zoro # G9649432


original price: $82.75
9% off
new price: $74.49
/ea

Key Features

Inlet Diameter
12.7 mm
Height
202 mm
Outlet Diameter
15.88 mm
Length
80 mm
Width
250 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV3800AC
Zoro #
G9649432
UPC #
711307114092
Country of Origin
Unknown

Dimensions

Inlet Diameter
12.7 mm
Height
202 mm
Outlet Diameter
15.88 mm
Length
80 mm
Width
250 mm

Details

Inlet Type
Female Oring
Outlet Type
Male Insert Oring
Item
A/C Evaporator Core

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.