Zoro Homepage

Universal Air Conditioning, EV939733PFXC

  • Mfr # EV939733PFXC

  • Zoro # G400564505


original price: $86.15
5% off
new price: $80.99
/ea
Free Shipping & Returns

Key Features

Height
254 mm
Width
260 mm
Length
66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV939733PFXC
Zoro #
G400564505
UPC #
711307075041
Country of Origin
Unknown

Dimensions

Height
254 mm
Width
260 mm
Length
66 mm

Details

Item
A/C Evaporator Core

Description

Universal Air Conditioning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.