Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Air Conditioning, EV939840PFXC

  • Mfr # EV939840PFXC

  • Zoro # G400564611


original price: $74.25
9% off
new price: $66.85
/ea

Key Features

Outlet Diameter
14.9 mm
Length
56 mm
Inlet Diameter
11.2 mm
Width
237 mm
Height
249 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV939840PFXC
Zoro #
G400564611
UPC #
711307078233
Country of Origin
Unknown

Dimensions

Outlet Diameter
14.9 mm
Length
56 mm
Inlet Diameter
11.2 mm
Width
237 mm
Height
249 mm

Details

Item
A/C Evaporator Core

Description

Universal Air Conditioning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.