Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Air Conditioning, EV939877PFC

  • Mfr # EV939877PFC

  • Zoro # G100564607


product price: $66.99
/ea

Key Features

Length
38.25 mm
Width
279.35 mm
Outlet Diameter
18 mm
Height
170.4 mm
Inlet Diameter
15.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EV939877PFC
Zoro #
G100564607
UPC #
711307118045
Country of Origin
Unknown

Dimensions

Length
38.25 mm
Width
279.35 mm
Outlet Diameter
18 mm
Height
170.4 mm
Inlet Diameter
15.3 mm

Details

Item
A/C Evaporator Core

Description

Universal Air Conditioning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.