Zoro Homepage

Universal Air Conditioning, EV939892PFC

  • Mfr # EV939892PFC

  • Zoro # G500564610


original price: $72.55
7% off
new price: $66.79
/ea

Key Features

Inlet Diameter
14 mm
Length
39 mm
Outlet Diameter
16.8 mm
Width
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV939892PFC
Zoro #
G500564610
UPC #
711307119462
Country of Origin
Unknown

Dimensions

Inlet Diameter
14 mm
Length
39 mm
Outlet Diameter
16.8 mm
Width
200 mm

Details

Item
A/C Evaporator Core

Description

Universal Air Conditioning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.