Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Air Conditioning, Ev939923Pfc

  • Mfr # EV939923PFC

  • Zoro # G9640831


product price: $69.45
/ea

Key Features

Outlet Diameter
18.1 mm
Inlet Diameter
15.3 mm
Width
260 mm
Height
298 mm
Diameter
41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV939923PFC
Zoro #
G9640831
UPC #
711307151264
Country of Origin
Unknown

Dimensions

Outlet Diameter
18.1 mm
Inlet Diameter
15.3 mm
Width
260 mm
Height
298 mm
Diameter
41 mm

Details

Item
A/C Evaporator Core

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.