Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Air Conditioning, Ev939956Pfc

  • Mfr # EV939956PFC

  • Zoro # G9640962


product price: $74.55
/ea

Key Features

Length
40 mm
Inlet Diameter
11.5 mm
Width
235 mm
Height
305 mm
Outlet Diameter
17.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EV939956PFC
Zoro #
G9640962
UPC #
711307265886
Country of Origin
Unknown

Dimensions

Length
40 mm
Inlet Diameter
11.5 mm
Width
235 mm
Height
305 mm
Outlet Diameter
17.25 mm

Details

Item
A/C Evaporator Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.