Zoro Homepage

Universal Air Conditioning Evaporator, Ev6519Pfxc

  • Mfr # EV6519PFXC

  • Zoro # G5897767


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Height
252 mm
Width
268 mm
Length
89 mm
Outlet Diameter
12 mm
Inlet Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team