Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Air Conditioning Evaporator, Ev6738Pfxc

  • Mfr # EV6738PFXC

  • Zoro # G5898668


product price: $67.31
/ea

Key Features

Length
73 mm
Height
238 mm
Width
339 mm
Outlet Diameter
14.5 mm
Inlet Diameter
11.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV6738PFXC
Zoro #
G5898668
UPC #
711307078288
Country of Origin
Unknown

Dimensions

Length
73 mm
Height
238 mm
Width
339 mm
Outlet Diameter
14.5 mm
Inlet Diameter
11.5 mm

Details

Item
A/C Evaporator Core

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.