
Universal Air Conditioning Evaporator, Ev8007Pfxc
Mfr # EV8007PFXC
Zoro # G5891080
product price: $57.85
/eaKey Features
Length
88.9 mm
Height
273.05 mm
Width
238.13 mm
Inlet Type
FIOR
Outlet Type
FIOR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EV8007PFXC
Zoro #
G5891080
UPC #
711307077441
Country of Origin
Unknown
Dimensions
Length
88.9 mm
Height
273.05 mm
Width
238.13 mm
Details
Inlet Type
FIOR
Outlet Type
FIOR
Item
A/C Evaporator Core
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.