Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Air Conditioning Evaporator, Ev939524Pfxc

  • Mfr # EV939524PFXC

  • Zoro # G5895411


original price: $67.39
10% off
new price: $60.65
/ea

Key Features

Width
225 mm
Length
75 mm
Height
216 mm
Inlet Diameter
11.7 mm
Outlet Diameter
14.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV939524PFXC
Zoro #
G5895411
UPC #
711307073191
Country of Origin
Unknown

Dimensions

Width
225 mm
Length
75 mm
Height
216 mm
Inlet Diameter
11.7 mm
Outlet Diameter
14.3 mm

Details

Item
A/C Evaporator Core

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.