Zoro Homepage

Universal Air Conditioning Evaporator, Ev939542Pfxc

  • Mfr # EV939542PFXC

  • Zoro # G5897216


original price: $65.29
8% off
new price: $59.55
/ea

Key Features

Height
269 mm
Width
254 mm
Length
80 mm
Outlet Diameter
10 mm
Inlet Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV939542PFXC
Zoro #
G5897216
UPC #
711307074839
Country of Origin
Unknown

Dimensions

Height
269 mm
Width
254 mm
Length
80 mm
Outlet Diameter
10 mm
Inlet Diameter
8 mm

Details

Item
A/C Evaporator Core

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.