Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Air Conditioning Evaporator, Ev939807Pfxc

  • Mfr # EV939807PFXC

  • Zoro # G5903078


original price: $80.95
10% off
new price: $72.85
/ea

Key Features

Height
262 mm
Length
38 mm
Width
255 mm
Outlet Diameter
18 mm
Inlet Diameter
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV939807PFXC
Zoro #
G5903078
UPC #
711307073122
Country of Origin
Unknown

Dimensions

Height
262 mm
Length
38 mm
Width
255 mm
Outlet Diameter
18 mm
Inlet Diameter
15 mm

Details

Item
A/C Evaporator Core

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.