Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Air Conditioning Evaporator, Ev939882Pfxc

  • Mfr # EV939882PFXC

  • Zoro # G5896069


original price: $90.15
9% off
new price: $81.15
/ea
Free Shipping & Returns

Key Features

Length
45 mm
Width
304.8 mm
Inlet Diameter
15.4 mm
Outlet Diameter
18.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV939882PFXC
Zoro #
G5896069
UPC #
711307118342
Country of Origin
Unknown

Dimensions

Length
45 mm
Width
304.8 mm
Inlet Diameter
15.4 mm
Outlet Diameter
18.4 mm

Details

Item
A/C Evaporator Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.